Learn More
Description
- Stretchy nitrile formulation provides comfort
- Latex-free
- Puncture-resistant
- Beaded cuff resists tearing and minimizes cuff roll down
- Nominal length: 9.8 in. (24.8 cm)
- Powder free
- Ambidextrous
Specifications
Specifications
| Certifications/Compliance | ASTM D6319 |
| Chemotherapeutic Rated | No |
| Applications | Healthcare, Laboratory |
| AQL | 1 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | Partially Textured |
| Finger Thickness (English) | 4.3 mil |
| Finger Thickness (Metric) | 0.11 mm |
| Latex Free | Yes |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.