Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cardinal Health™ Esteem™ Stretchy Nitrile I Gloves

Catalog No. 19162182 Shop All Cardinal Health Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
X-Large
2X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-162-182 Small
19-162-181 X-Small
19-162-183 Medium
19-162-185 X-Large
19-162-186 2X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-162-182 Supplier Cardinal Health™ Supplier No. 8816NB
This item is not returnable. View return policy

Stretchy, flexible nitrile gloves are soft and comfortable. Fingertip texture enables wearer to grip objects easily, even when wet.

  • Stretchy nitrile formulation provides comfort
  • Latex-free
  • Puncture-resistant
  • Beaded cuff resists tearing and minimizes cuff roll down
  • Nominal length: 9.8 in. (24.8 cm)
  • Powder free
  • Ambidextrous

Specifications

Certifications/Compliance ASTM D6319
Chemotherapeutic Rated No
Applications Healthcare, Laboratory
AQL 1
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 4.3 mil
Finger Thickness (Metric) 0.11 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.9 mil
Palm Thickness (Metric) 0.09 mm
Powdered Powder Free
Size Small
Thickness (English) 4.3 mil
Thickness (Metric) 0.11 mm
FDA 510 (k) Yes
Model 8816NB
Series Esteem™ Stretchy Nitrile
Tensile Strength 27 MPa
Length (English) 9.8 in.
Length (Metric) 24.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.