Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cardinal Health™ Esteem™ XP Nitrile Gloves

Catalog No. 191202943C Shop All Cardinal Health Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-120-2943C Medium
19-120-2943A X-Small
19-120-2943B Small
19-120-2943D Large
19-120-2943E X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. 19-120-2943C Supplier Cardinal Health™ Supplier No. N8852XPB
Add to Cart
Add to Cart
This item is not returnable. View return policy

XP examination gloves feature a long, beaded cuff that safeguards the hand and wrist against spills and splashes. Provides tactile sensitivity while maintaining strength and barrier protection.

  • Extended cuff provides additional protection in high-risk areas
  • Smooth finish
  • Latex-free
  • Ambidextrous
  • Puncture-resistant
  • Textured fingertips
  • Ideal for tasks involving prolonged exposure to blood, body fluids, chemotherapeutic agents, surgical instrument cleaning solutions and other chemicals

Specifications

Certifications/Compliance ASTM D6319, ASTM D6978
Chemotherapeutic Rated Yes
Applications Healthcare, Laboratory
AQL 1
Color Blue
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 6.9 mil
Finger Thickness (Metric) 0.17 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5.5 mil
Palm Thickness (Metric) 0.14 mm
Powdered Powder Free
Size Medium
Thickness (English) 5.5 mil
Thickness (Metric) 0.14 mm
FDA 510 (k) Yes
Model N8852XP
Series Esteem™
Tensile Strength 18 MPa
Length (English) 11.7 in.
Length (Metric) 29 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.