Learn More
Thermo Scientific Chemicals Ethyl cellulose, ethoxyl content 48%, 22 cps
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Quantity | 2.5 kg |
| Packaging | Plastic drum |
| Refractive Index | 1.47 |
| Solubility Information | Solubility in water: insoluble. Other solubilities: inert to alkalies and dilute acids, soluble in most organic liquids, insoluble in glycerol |
| Chemical Name or Material | Ethyl cellulose, Ethoxyl Content 48%, 22 Cps |
Safety and Handling
| RTECSNumber | FJ5950500 |
| TSCA | TSCA |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.