Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ethylenediaminetetraacetic Acid, Disodium Salt, Standard Solution (1mL=1mg CaCO3/Certified), Fisher Chemical
Shop All Fisherbrand ProductsSpecifications
Specifications
| Color | Colorless |
| Melting Point | 0°C |
| Density | 1.02g/cm³ |
| Equivalence | 1mL=1mg CaCO3 |
| Grade | Certified |
| Identification | Pass Test |
| Packaging | Poly Bottle |
| Vapor Pressure | 14mmHg |
| Quantity | 4 L |
| Physical Form | Liquid |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?