Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Trajan™ ETP Active Film™ Electron Multipliers

Drop-in, plug-compatible replacement electron multipliers
Specifications
Certifications/Compliance | EPA, DFTPP |
---|---|
Type | Electron Multiplier |
Max. Temperature (English) | 662°F |
Max. Temperature (Metric) | 350°C |
Surface Type | Large Dynode |
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
SG14824
![]() |
Trajan™
14824 |
Comstock MiniTOF TOF Analyzer Type MS | N/A | N/A | N/A | ||||
SG14820
![]() |
Trajan™
14820 |
Kratos (Shimadzu) Kompact MALDI (I-IV) and Various Bruker TOF Analyzer Type MS Instruments | N/A | N/A | N/A | ||||
SG14562A
![]() |
Trajan™
14562A |
Thermo Elemental PQ (SXP Rods), PQ-3, Excel (Sequential) Quadrupole Analyzer Type ICPMS | N/A | N/A | N/A | ||||
SG14823H
![]() |
Trajan™
14823H |
Sensar/Larson-Davis TOF 2000 TOF Analyzer Type MS | N/A | N/A | N/A | ||||
SG14566
![]() |
Trajan™
14566 |
Varian UltraMass Quadrupole Analyzer Type ICPMS | N/A | N/A | N/A | ||||
Description
- Detect presence of ion signals emerging from the mass analyzer of mass spectrometer; also reduce multiplier noise and increase signals
- Available for all major instruments including Agilent Technologies™ Perkin-Elmer™, Shimadzu™, Thermo Scientific, and Varian™; total compatibility with GC/MS, LC/MS, ICP/MS, TOF/MS, and Magnetic Sector techniques
- Features Active Film™—proprietary dynode material with a chemically durable metal oxide secondary emission system; very air stable; exhibits stable performance even after repeated exposure to atmosphere
- Large dynode surface area for extended operating life
- High operational reliability and mechanical robustness; designed for sensitivity and linear system response
- Optimized ion and electron optics for maximum performance
- Easy installation
- Meet EPA, DFTPP ion abundance criteria
- Two-year shelf life
Specifications
EPA, DFTPP | |
662°F | |
Large Dynode |
Electron Multiplier | |
350°C |
Safety and Handling
ShelfLife : 2 Years
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title