Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ ETS-D5 Electronic Contact Thermometer
SDP

Catalog No. 01183249 Shop All IKA Works Products
Change view
Click to view available options
Temperature (Metric):
-50°C to +450°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature (Metric)
01-183-249 -50°C to +450°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-249 Supplier IKA™ Supplier No. 3378000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The IKA ETS-D5 is an electronic contact thermometer that ensures perfect temperature control in liquid mediums, without overshooting the set temperature, even in quick heating.

  • With optimised PID control
  • RESET function
  • Includes stainless steel sensor H 62
  • Automatic switch-off of the temperature control function of the connected magnetic stirrer after three minutes if the temperature probe is not immersed in the medium (Error 5).
  • Temperature measuring range: -50°C to 450°C
  • Immersion depth max: 200 mm

Specifications

Includes Stainless Steel Sensor H 62
Temperature (Metric) -50°C to +450°C
Type Thermometer
Weight (Metric) 0.2 kg
Dimensions (L x W x H) 22 x 82 x 83 mm
Accuracy ±0.2 K
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.