Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Euromex bScope Binocular Compound Microscope

Catalog No. 23556060
Change view
Click to view available options
Model:
EBS-1152-EPLI
EBS-1152-PLI
EBS-1153-EPLI
EBS-1153-EPLI-DC18
EBS-1153-EPLI-HDS
EBS-1153-PLI
EBS-1153-PLI-HDS
EBS-1153-PLPHI
EBS-1153-PLPHI-DC18
EBS-3153-PLFI
EBS-3153-PLFI-DC18
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
23-556-060 EBS-1153-EPLI-DC18
23-556-058 EBS-1152-EPLI
23-556-059 EBS-1153-EPLI
23-556-061 EBS-1153-EPLI-HDS
23-556-062 EBS-1152-PLI
23-556-063 EBS-1153-PLI
23-556-064 EBS-1153-PLI-HDS
23-556-065 EBS-1153-PLPHI
23-556-066 EBS-1153-PLPHI-DC18
23-556-067 EBS-3153-PLFI
23-556-068 EBS-3153-PLFI-DC18
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Catalog No. 23-556-060 Supplier Globe Scientific Supplier No. EBS1153EPLIDC18
Add to Cart
Add to Cart
This item is not returnable. View return policy

Euromex bScope compound microscopes are extensively used in secondary schools, universities, small and mid-sized laboratories and for veterinary applications.

EYEPIECES

  • High wide field HWF 10x/20 mm secured eyepiece(s) with 20 mm field of view

HEAD

  • Binocular or trinocular head Siedentopf type head, 360° rotatable, with 30° inclined Ø 23.2 mm tubes
  • Binocular and trinocular models are equipped with a diopter ± 5 adjustment on left eyepiece
  • The interpupillary distance is adjustable between 48 to 76 mm
  • The models equipped with plan infinity corrected PLi objectives have a unique swiveling system of the eyepiece tubes for ergonomic positioning of both tubes in a high (431 mm) and in a low position (377 mm)
  • The trinocular head comes with a Ø 23.2 mm tube, ensuring a maximum of flexibility and has a fixed light path beam splitter (20:80) and generates an erect image

NOSEPIECE

  • Revolving and reversed ball-bearing quintuple nosepiece

OBJECTIVES - 45 MM PARFOCAL

  • The state-of-the-art production techniques and multi-layer coatings used for the manufacturing of the objectives enable the bScope™ to be used for the most demanding applications. World class spherical aberration correction and modern CNC and assembly technology ensure the perfect centering of the objectives
  • All S40x, S60x and S100x oil immersion objectives are spring loaded
  • All optics are anti-fungus treated and anti-reflection coated for maximum light throughput

CONDENSER FOR BRIGHTFIELD

  • The standard in height adjustable Abbe N.A. 1.25 condenser for brightfield comes with an iris diaphragm

FOCUSING

  • Double coaxial, low-positioned coarse and fine adjustments with 180 graduations. Precision 1.11μm, 200μm per rotation, total travel approximately 19 mm. Supplied with an adjustable rack stop to prevent damage to sample and objectives. The coarse adjustment is equipped with friction control

STAGE

  • The bScope™ is equipped with a scratch-resistant 152/197 x 131 mm stage with integrated 75 x 36 mm X-Y rackless mechanical stage, Vernier scale, soft-close removable specimen holder
  • The rackless stage has no protruding parts, enables smoother movements and is safer to use. Low-positioned X-Y control knobs prevent fatigue during long working sessions
p>POLARIZATION

  • The bScope™ has an integrated slot above the nosepiece for an optional polarization filter

ILLUMINATION

  • The microscopes of the bScope™ are equipped with a 3W NeoLED™ adjustable illumination system for increased light output and a 100-240 VAC integrated power supply. Optional rechargeable batteries are also available
  • The innovative NeoLED™ design is a combination of a custom LED and a specially designed thin lens with a short focal length in order to obtain three main benefits:
  • More oblique light from the LED light source can be captured, which increases the light output significantly
  • Less energy is required to achieve this level of light intensity
  • The larger aperture of NeoLED™ allows the optical systems of the microscope to produce images at higher resolutions, very close to the theoretical diffraction limit of the optics

KÖHLER ILLUMINATION

  • A Köhler illumination ensures all infinity corrected IOS models the highest possible contrast and the maximum achievable resolving power. It generates a uniform illumination of the sample and eliminates all interference from dust on lenses and side glare of the light source.

CORDLESS USE

  • The optional rechargeable batteries turn the bScope™ into a cordless system

CSS - CABLE STORAGE SYSTEM

  • Allows users to easily stow away excess cable length into the back of the instrument during operation and to roll up the power cable for easy storage

CARRYING GRIP

  • The integrated carrying grip at the back of the microscope ensures safe transportation of the microscope

ANTI-THEFT SLOT

  • A Kensington Security Slot located at the back of the microscope can be used to help secure the instrument from theft

PACKAGE CONTENT

  • Supplied with power cords, dust cover, a spare fuse, white filter, user manual and 5 mL immersion oil
  • Phase contrast models are supplied with green filter and alignment telescope

Specifications

Condenser Type Height adjustable Abbe A.N. 1.25 iris diaphragm
Description Euormex bScope Trinocular Compound Microscope with CMEX-18 Pro, 18.0MP Digital USB-3 Camera
Camera Type CMEX-18 Pro digital camera
Display Type None
Eyepiece HWF 10X/20 mm
Head Style Seidentopf Trinocular, 30° Inclined, 360° Rotating, 48 to 76 mm Interpupillary, +/ to 5 mm Diopter
Lighting Type 3W NeoLED™ Koehler (Microscope can work with batteries. Batteries not included.)
Magnification Power E-Plan IOS 4x/0.10, 10x/0.25, S40x/0.65 and S100x/1.25 oil immersion objectives
Model EBS-1153-EPLI-DC18
Objective Types E-Plan
Product Line Globe Euromex bScope Series
Product Type Compound Microscope
Voltage 110/220 V
Stage Size 152/197 x 131 mm, XY 75 x 36 mm, rackless
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.