Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Euromex Inverted Trinocular Microscope

Catalog No. 23556081
Change view
Click to view available options
Model:
EOX-2053-PLPH
EOX-2053-PLPH-DC18
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
23-556-081 EOX-2053-PLPH
23-556-082 EOX-2053-PLPH-DC18
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 23-556-081 Supplier Globe Scientific Supplier No. EOX2053PLPH
Add to Cart
Add to Cart
This item is not returnable. View return policy

The Euromex Oxion Inverso inverted microscopes are useful for observation of living organisms and tissues cultures in cell culture dishes and flasks.

EYEPIECES

  • Pair of DIN HWF plan 10x/22 mm eyepieces

HEAD

  • Trinocular 45° inclined tubes
  • One diopter adjustment on left eyepiece
  • Interpupillary distance of 54 to 75 mm
  • Trinocular head with 100 to 0% and 0 to 100% positions

NOSEPIECE

  • Revolving quintuple nosepiece on ball-bearings

OBJECTIVES FOR PHASE CONTRAST

  • Infinity color corrected long working distance plan phase 10x/0.25, 20x/0.40, 40x/0.60 IOS objectives
  • All objectives corrected for 1.2 mm thickness
  • All optics are anti-fungus treated and anti-reflection coated for maximum light throughput

STAGE

  • Stage 250 x 230 mm equipped with a coaxial mechanical 120 x 78 mm X-Y stage, delivered with:
    • Metallic insert for Ø 35 mm cell culture dish dishes
    • 76 x 26 mm slide holder
    • Glass insert with hole

CONDENSER

  • A. 0.30 condenser with iris diaphragm. Working distance 72mm
  • The model for the phase contrast OX.2053- PLPH is delivered with a slider with 4x/10x and 20x/40x pre-centered phase rings

FOCUSING ADJUSTMENT

  • Coaxial 25 mm coarse and fine adjustments, 2μm precision and with friction adjustment

ILLUMINATION

  • Transmitted 5W LED Intensity adjustable with internal 100-240VAC power supply. Fuse holder 3.15 A / 250VAC.

FILTERS FOR PHASE CONTRAST MODELS

  • Interference filter 550 nm green and blue filter, 45 mm diameter

PACKAGE CONTENT

  • Supplied with power cord, dust cover and user manual
  • Supplied with green filter and alignment telescope
  • Microscope supplied in a transport case

Specifications

Voltage 110/220 V
Condenser Type A.N. 0,30 with iris diaphragm, slider with PH rings for 4x/10 and 20x/40x objectives
Magnification Power Plan Phase 10x/0.25, 20x/0.40, 40x/0.60 IOS objectives
Objective Types Plan Phase
Eyepiece HWF plan 10x/22 mm
Lighting Type 5W NeoLed™
Head Style Trinocular, 45° Inclined
Camera Type None
Display Type None
Model EOX-2053-PLPH
Product Line Globe Euromex Oxion Inverso
Product Type Inverted Microscope
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.