Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Euromex StereoBlue Trinocular Stereo Zoom Microscope

Catalog No. 23556084
Change view
Click to view available options
Model:
ESB-1903
ESB-1903-DC18
ESB-1903-P
ESB-1903-P-DC18
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
23-556-084 ESB-1903-P
23-556-085 ESB-1903-P-DC18
23-556-086 ESB-1903
23-556-087 ESB-1903-DC18
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 23-556-084 Supplier Globe Scientific Supplier No. ESB1903P
Add to Cart
Add to Cart
This item is not returnable. View return policy

Euromex StereoBlue microscopes are designed for professional use. Recognized by biologists, entomologists, geologists, mechanical and electronic engineers and other professionals like jewelers and dental technicians, these microscopes are ergonomic for minimized fatigue and deliver crisp, high-resolution images.

EYEPIECES

  • Pair of WF 10x/21 mm eyepieces supplied with eyecups

HEAD

  • Trinocular 45° inclined tubes
  • Diopter adjustment on both eyepieces
  • Interpupillary distance adjustable between 55 mm and 75 mm
  • Trinocular head is supplied with a fixed light path beamsplitter (50:50)
  • All optics are anti-fungus treated and anti-reflection coated for maximum light throughput

ZOOM MODELS

  • Zoom Stereo 0.7x to 4.5x parfocal objective
  • Magnification from 7x to 45x
  • Field of view 29.9 mm to 4.6 mm
  • Working distance 100 mm

MAGNIFICATIONS

  • Working distance and field of view specifications:

EYEPIECES

  • 10x/21 mm

STANDS

  • The rack and pinion and pillar stands of the StereoBlue are equipped with ergonomically designed flat bases, complete with two object clamps and Ø 60 mm transparent and black/white stage plate
  • The coarse adjustment is equipped with tension control
  • The stands are alloy metal casted with hardened coating

ILLUMINATION

  • With 3W transmitted and incident LED illuminators which can be used simultaneously or adjusted separately

PACKAGE CONTENT

  • Supplied with power cords, dust cover, eyecups, a spare fuse*, Ø 60mm transparent and black/ white stage plates and user manual. All packed in a polystyrene box

Specifications

Voltage 110/220 V
Magnification Power 0.7x to 4.5x zoom (7x to 45x)
Objective Types Zoom Stereo
Model ESB-1903-P
Head Style Trinocular 45° Inclined, 55 to 75 mm Interpupilar ±5 mm diopter adjustment on both eyepiece tubes
Lighting Type 3W LED incident and transmitted simultaneously
Eyepiece WF 10X/21 mm, with eyecups
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.