Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ EUROSTAR 100 Digital Overhead Stirrers
SDP

Catalog No. 01183174 Shop All IKA Works Products
Change view
Click to view available options
Speed:
30 to 1300 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed
01-183-174 30 to 1300 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-174 Supplier IKA™ Supplier No. 4238101
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use this powerful laboratory mixer for a variety of applications. EUROSTAR 100 Control Overhead Stirrer automatically adjusts the speed through microprocessor controlled technology.

  • Equipped with a RS 232 and a USB interface to control and document all parameters
  • Integrated torque trend display is provided for the measurement of viscosity changes
  • Safety circuits installed ensures automatic cut-off in an anti-stall or overload conditions
  • Continuous comparison of shaft speed to desired speed is maintained and variations are adjusted automatically
  • Guarantees constant speed even with changes in viscosities of the sample
  • Multilingual TFT display
  • Programmable functions
  • Integrated temperature measurement
  • Interval operation
  • Reverse function
  • Timer function
  • Adjustable safety circuit
  • Locked function
  • Infinitely adjustable speed
  • Push-through agitator shafts
  • Overload protection
  • Short-term overload operation
  • Quiet operation
  • Error code Display
  • H 67.60 temperature sensor and WH 11 WiCo holder included in delivery

Specifications

Speed 30 to 1300 rpm
Capacity 100 L
Display LED
Voltage 115 V
Wattage 186 W
Dimensions (L x W x H) 208 x 86 x 248 mm (8.2 x 3.4 x 9.8 in.)
Height (English) 9.8 in.
Height (Metric) 248 mm
Length (English) 8.2 in.
Length (Metric) 208 mm
Width (English) 3.4 in.
Width (Metric) 86 mm
Frequency 50/60 Hz
Material Alu-Cast Coating, Thermoplastic Polymer
Model EUROSTAR 100
Temperature Range (Metric) 5°C to 40°C
Torque 100 Ncm
Type Overhead Stirrer
Viscosity 70,000 mPas
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.