Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ EUROSTAR 20 High Speed Control Agitator
SDP

Catalog No. 01183181 Shop All IKA Works Products
Change view
Click to view available options
Speed:
0/150 to 6000 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed
01-183-181 0/150 to 6000 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-181 Supplier IKA™ Supplier No. 25001463
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High speed laboratory stirrer designed with a removable wireless controller and a digital TFT display.

Automatically adjusts the speed through microprocessor controlled technology within the speed range of 0/150 to 6000 rpm. The stirrer comes equipped with a RS 232 and a USB interface to control and document all parameters, and an update of the current firmware. An integrated torque trend display is provided for the measurement of viscosity changes. The included precision stirrer shaft is 280 mm long and has a maximum immersion depth of 220 mm.

  • Multilingual TFT display
  • Programmable functions
  • Integrated temperature measurement
  • Interval operation
  • Timer function
  • Adjustable safety circuit
  • Locked function
  • Infinitely adjustable speed
  • Push-through agitator shafts
  • Overload protection
  • Short-term overload operation
  • Slim casing
  • Quiet operation
  • Error code display
  • H 67.60 temperature sensor and WH 11 WiCo holder included in delivery

Specifications

Speed 0/150 to 6000 rpm
Capacity 20 L
Display TFT
Voltage 115 V
Wattage 176 W
Diameter (Metric) Shaft 16 mm
Dimensions (L x W x H) 230 x 86 x 208 mm (9.1 x 3.4 x 12.8 in.)
Height (English) 12.8 in.
Height (Metric) 325 mm
Length (English) 9.1 in.
Length (Metric) 230 mm
Width (English) 3.4 in.
Width (Metric) 86 mm
Frequency 50/60 Hz
Material Alu-Cast Coating, Thermoplastic Polymer
Motor Type Brushless DC
Temperature Range (Metric) -10°C to +350°C
Torque 0.2 Nm
Type Overhead Stirrer
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.