Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ EUROSTAR 20 High Speed Digital Overhead Stirrer
SDP

Catalog No. 01183180 Shop All IKA Works Products
Change view
Click to view available options
Speed:
150 to 6000 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed
01-183-180 150 to 6000 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-180 Supplier IKA™ Supplier No. 4028601
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High speed laboratory stirrer designed for intensive stirring tasks for quantities up to 20 L (H2O).

  • Safety circuits installed ensures automatic cut-off in an anti-stall or overload conditions
  • Continuous comparison of shaft speed to desired speed is maintained and variations are adjusted automatically
  • Guarantees a constant speed even with changes in viscosities of the sample
  • Precision shaft is 280 mm long and has a maximum immersion depth of 220 mm
  • Digital speed display
  • Infinitely adjustable speed
  • Cone seat for precision shaft
  • Overload protection
  • Short-term overload operation
  • Slim casing
  • Quiet operation
  • Error code display

Specifications

Speed 150 to 6000 rpm
Capacity 20 L
Display LED
Voltage 115 V
Wattage 176 W
Dimensions (L x W x H) 230 x 86 x 208 mm (9.1 x 3.4 x 12.8 in.)
Height (English) 12.8 in.
Height (Metric) 325 mm
Length (English) 9.1 in.
Length (Metric) 230 mm
Width (English) 3.4 in.
Width (Metric) 86 mm
Frequency 50/60 Hz
Material Alu-Cast Coating, Thermoplastic Polymer
Model EUROSTAR 20
Temperature Range (Metric) 5°C to 40°C
Torque 20 Ncm
Type Overhead Stirrer
Viscosity 10,000 mPas
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.