Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ EUROSTAR 200 Control P4 Overhead Stirrer
SDP

Catalog No. 01183182 Shop All IKA Works Products
Change view
Click to view available options
Speed:
4 to 530 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed
01-183-182 4 to 530 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-182 Supplier IKA™ Supplier No. 4090001
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy

Extremely powerful laboratory stirrer for highly viscous applications for quantities up to 100 L (H2O).

  • Designed with a removable wireless controller and a digital TFT display
  • Automatically adjusts the speed through microprocessor controlled technology within the speed range
  • The stirrer comes equipped with a RS 232 and a USB interface to control and document all parameters
  • An integrated torque trend display is provided for the measurement of viscosity changes
  • Safety circuits installed ensures automatic cut-off in an anti-stall or overload conditions
  • Continuous comparison of shaft speed to desired speed is maintained and variations are adjusted automatically
  • Guarantees a constant speed even with changes in viscosities of the sample
  • Multilingual TFT display
  • Programmable functions
  • Integrated temperature measurement
  • Interval operation
  • Timer function
  • Adjustable safety circuit
  • Locked function
  • Infinitely adjustable speed
  • Overload protection
  • Short-term overload operation
  • Slim casing
  • Quiet operation
  • Error code display
  • H 67.60 temperature sensor and WH 11 WiCo holder included in delivery

Specifications

Speed 4 to 530 rpm
Capacity 100 L
Display TFT
Voltage 100/115 V
Wattage 134 W
Dimensions (L x W x H) 231 x 91 x 379 mm (9.1 x 3.6 x 14.9 in.)
Height (English) 14.9 in.
Height (Metric) 379 mm
Length (English) 9.1 in.
Length (Metric) 231 mm
Width (English) 3.6 in.
Width (Metric) 91 mm
Frequency 50/60 Hz
Material Alu-Cast Coating, Thermoplastic Polymer
Model EUROSTAR 200
Temperature Range (Metric) 5°C to 40°C
Torque 660 Ncm
Type Overhead Stirrer
Viscosity 150,000 mPas
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.