Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ EUROSTAR 40 Digital Overhead Stirrer
SDP

Catalog No. 01183171 Shop All IKA Works Products
Change view
Click to view available options
Speed:
0/30 to 2000 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed
01-183-171 0/30 to 2000 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-171 Supplier IKA™ Supplier No. 4444001
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Universal laboratory stirrer designed for simple stirring tasks for quantities up to 25 L (H2O).

  • Safety circuits installed ensures automatic cut-off in an anti-stall or overload conditions
  • Continuous comparison of shaft speed to desired speed is maintained and variations are adjusted automatically
  • Guarantees a constant speed even with changes in viscosities of the sample
  • Digital speed display
  • Infinitely adjustable speed
  • Push-through agitator shafts
  • Overload protection
  • Short-term overload operation
  • Slim casing
  • Quiet operation
  • Error code display

Specifications

Speed 0/30 to 2000 rpm
Capacity 25 L
Display Digital
Voltage 115 V
Depth (Metric) Interior 208 mm
Diameter (Metric) Shaft 11 mm
Dimensions (L x W x H) 208 x 86 x 248 mm (8.2 x 3.4 x 9.8 in.)
Height (English) 9.8 in.
Height (Metric) 248 mm
Length (English) 8.2 in.
Length (Metric) 208 mm
Top Plate Diameter (Metric) 16 mm
Width (English) 3.4 in.
Width (Metric) 86 mm
Frequency 50/60 Hz
Certifications/Compliance DIN EN 60529
Material Alu-Cast Coating, Thermoplastic Polymer
Model EUROSTAR 40
Protection Class IP40
Torque 40 Ncm
Type Overhead Stirrer
Viscosity 30,000 mPas
Weight (Metric) 4.4 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.