Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ EUROSTAR 400 Control Overhead Stirrer
SDP

Catalog No. 01183179 Shop All IKA Works Products
Change view
Click to view available options
Speed:
0/6 to 2000 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed
01-183-179 0/6 to 2000 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-179 Supplier IKA™ Supplier No. 25000757
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Powerful overhead stirrer for highly viscous fluids and intensive mixing for large volumes.

  • Multilingual TFT display
  • Programmable functions
  • Integrated temperature measurement
  • Interval operation
  • Timer function
  • Adjustable safety circuit
  • Locked function
  • Infinitely adjustable speed
  • Push-through agitator shafts
  • Overload protection
  • Short-term overload operation
  • Slim casing
  • Quiet operation
  • Error code display

Specifications

Speed 0/6 to 2000 rpm
Capacity 150 L
Display TFT
Voltage 115 V
Wattage 226 W
Dimensions (L x W x H) 268 x 114 x 345 mm (10.6 x 4.5 x 13.6 in.)
Height (English) 13.6 in.
Height (Metric) 345 mm
Length (English) 10.6 in.
Length (Metric) 268 mm
Width (English) 4.5 in.
Width (Metric) 114 mm
Frequency 50/60 Hz
Chuck Size 3 to 16 mm
Material Alu-Cast Coating, Thermoplastic Polymer
Model EUROSTAR 400
Motor Type Brushless DC
Torque 400 Ncm
Type Overhead Stirrer
Viscosity 100,000 mPas
Weight (Metric) 8.2 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.