Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ EUROSTAR 400 Digital Overhead Stirrer
SDP

Catalog No. 01183178 Shop All IKA Works Products
Change view
Click to view available options
Speed:
6 to 2000 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed
01-183-178 6 to 2000 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-178 Supplier IKA™ Supplier No. 25000750
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Powerful laboratory stirrer for high viscous applications and intensive mixing for quantities up to 150 L (H2O).

  • It automatically adjusts the speed within the range of 6 to 2000 rpm through microprocessor controlled technology
  • Integrated safety circuits ensure automatic cut-off in an anti-stall or overload conditions
  • Continuous comparison of shaft to desired speed is performed and variations are adjusted automatically
  • This ensures constant speed even with changes in viscosities of the sample
  • Digital speed display
  • Infinitely adjustable speed
  • Push-through agitator shafts
  • Overload protection
  • Short-term overload operation
  • Slim casing
  • Quiet operation
  • Error code display

IKA, EUROSTAR, 400, control, overhead stirrer

Specifications

Speed 6 to 2000 rpm
Capacity 150 L
Display LED
Voltage 115 V
Wattage 226 W
Dimensions (L x W x H) 245 x 114 x 325 mm (9.6 x 4.5 x 12.8 in.)
Height (English) 12.8 in.
Height (Metric) 325 mm
Length (English) 9.6 in.
Length (Metric) 245 mm
Width (English) 4.5 in.
Width (Metric) 114 mm
Frequency 50/60 Hz
Temperature Range (Metric) 5°C to 40°C
Type Overhead Stirrer
Weight (Metric) 8.4 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.