Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ EUROSTAR 60 Control Overhead Stirrer
SDP

Catalog No. 01183173 Shop All IKA Works Products
Change view
Click to view available options
Speed:
30 to 2000 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed
01-183-173 30 to 2000 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-173 Supplier IKA™ Supplier No. 4440001
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Universal laboratory stirrer designed with a removable wireless controller and a digital TFT display.

  • Comes equipped with a RS 232 and a USB interface to control and document all parameters
  • An integrated torque trend display is provided for the measurement of viscosity changes
  • Safety circuits installed ensures automatic cut-off in an anti-stall or overload conditions
  • Continuous comparison of shaft speed to desired speed is maintained and variations are adjusted automatically
  • Guarantees a constant speed even with changes in viscosities of the sample
  • Multilingual TFT display
  • Programmable functions
  • Integrated temperature measurement
  • Interval operation
  • Timer function
  • Adjustable safety circuit
  • Locked function
  • Infinitely adjustable speed
  • Push-through agitator shafts
  • Overload protection
  • Short-term overload operation
  • Slim casing
  • Quiet operation
  • Error code display
  • H 67.60 temperature sensor and WH 11 WiCo holder included in delivery

Specifications

Speed 30 to 2000 rpm
Capacity 40 L
Display TFT
Voltage 115 V
Wattage 176 W
Dimensions (L x W x H) 230 x 86 x 267 mm (9.1 x 3.4 x 10.5 in.)
Height (English) 10.5 in.
Height (Metric) 267 mm
Length (English) 9.1 in.
Length (Metric) 230 mm
Width (English) 3.4 in.
Width (Metric) 86 mm
Frequency 50/60 Hz
Chuck Size 0.5 to 10 mm
Includes RS 232 and a USB interface
Material Alu-Cast Coating, Thermoplastic Polymer
Model EUROSTAR 60
Motor Type Brushless DC
Temperature Range (Metric) -10°C to +350°C
Torque 60 Ncm
Type Overhead Stirrer
Viscosity 50,000 mPas
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.