Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

IKA™ EUROSTAR Digital Laboratory Stirrer
SDP

Catalog No. 01183170 Shop All IKA Works Products
Change view
Click to view available options
Speed:
30 to 2000 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed
01-183-170 30 to 2000 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 01-183-170 Supplier IKA™ Supplier No. 4442001
Get a Magnetic Stirrer with Purchase
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Automatically adjusts the stirring speed through microprocessor controlled technology within the speed range of 0/30 to 2000 rpm. Eurostar Digital Laboratory Stirrer includes safety circuits to ensure automatic cut-off in anti-stall or overload conditions. Variations are automatically adjusted to guarantee a constant speed even with changes in viscosities of the sample.

Laboratory stirrer designed for simple stirring tasks.

  • Automatically adjusts the speed through microprocessor controlled technology within the speed range of 0/30 to 2000 rpm.
  • Safety circuits installed ensures automatic cut-off in anti-stall or overload conditions.
  • Continuous comparison of shaft speed to desired speed is maintained and variations are adjusted automatically to guarantee a constant speed even with changes in viscosities of the sample.
  • Digital speed display
  • Infinitely adjustable speed
  • Push-through agitator shafts
  • Overload protection
  • Short-term overload operation
  • Slim casing
  • Quiet operation
  • Error code display

Specifications

Speed 30 to 2000 rpm
Capacity 15 L
Display Digital
Voltage 115 V
Wattage 70 W
Depth (Metric) Interior 208 mm
Diameter (Metric) Shaft 11 mm
Dimensions (L x W x H) 208 x 86 x 248 mm (8.2 x 3.4 x 9.8 in.)
Height (English) 9.8 in.
Height (Metric) 248 mm
Length (English) 8.2 in.
Length (Metric) 208 mm
Top Plate Diameter (Metric) 16 mm
Width (English) 3.4 in.
Width (Metric) 86 mm
Frequency 50/60 Hz
Certifications/Compliance DIN EN 60529
Material Alu-Cast Coating, Thermoplastic Polymer
Model EUROSTAR 20
Protection Class IP40
Torque 20 Ncm
Type Overhead Stirrer
Viscosity 10,000 mPas
Weight (Metric) 4.4 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.