Learn More
Novus Biologicals™ EV Precipitation Solution (Urine)

Specifications
Specifications
| Product Type | EV isolation, exosome isolation, extracellular vesicle isolation |
| Quantity | 30 mL |
| Sufficient For | A 30mL solution is equalivant to 25 reactions (urine) |
| Content And Storage | Store at room temperature. |
| Sample Type | Urine |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.