Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Go Science Crazy Porcelain Evaporating Dishes
SCI_ED

Catalog No. s13779 Shop All GSC Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
125 mL
200 mL
270 mL
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S13779 100 mL
S13778 50 mL
S13780 125 mL
S13781 200 mL
S13782 270 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Intended for ages 13 and up.
Catalog No. S13779 Supplier GSC Go Science Crazy Supplier No. 45250910
Only null left
Add to Cart
Add to Cart
Intended for ages 13 and up.

Designed to withstand high temperatures with proper use. GSC International Porcelain Evaporating Dishes can withstand temperatures of up to 1050°C on their glazed portions, and up to 1350°C on their unglazed bottom surfaces.

  • Made from high quality, laboratory grade porcelain
  • Uniform wall thickness and dense materials provide stable mechanical strength and little permeability
  • When used properly, glazed pieces can withstand temperatures of 1050°C and unglazed pieces can withstand temperatures up to 1350°C
  • Glazed inside and outside except for the bottom surface

Specifications

Capacity (Metric) 100 mL
Material Porcelain
Shape Round
Type Evaporating Dish
Interior Finish Glazed
Temperature Range (Metric) 1050°C
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.