Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Evaporation & Drying Beaker Flasks
SDP

Catalog No. 05405072 Shop All BUCHI Products
Change view
Click to view available options
Volume (Metric):
500 mL
1500 mL
4000 mL
For Use With (Application):
Drying
Evaporation
Description:
Flat Bottom
Pear Shape
Round Bottom
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) For Use With (Application) Description
05-405-072 1500 mL Drying Flat Bottom
05-405-071 500 mL Drying Flat Bottom
05-405-069 500 mL Evaporation Flat Bottom
05-405-078 1500 mL Evaporation Round Bottom
05-405-077 4000 mL Evaporation Pear Shape
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 05-405-072 Supplier BUCHI Supplier No. 11063161
Add to Cart
Add to Cart

Beaker flasks feature a large screw-cap opening for easy retrieval of substances.

  • Flasks include a coupling piece, seal, flask, and beaker fastener
  • Drying beaker flask consists of notches for increased efficiency in powder drying
  • Can be used within the temperature range -40° to 100°C
  • Standard taper joint: 24/40

Specifications

Description Flat Bottom
Material Borosilicate Glass (3.3)
Type Beaker Flask
For Use With (Application) Drying
For Use With (Equipment) R-300, R-210, R-215, R-100, and R II
Includes Coupling Piece, Seal, Flask, and Beaker Fastener
Standard Taper Joint Number Center 24/40
Temperature (Metric) Operating -40°C to +100°C
Volume (Metric) 1500 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.