Learn More
Description
- Soft nose piece for snug fit
- Semi-frame & slim co-material temple design for lightweight spectacle - 22 gm
- Optical Class 1 lens offers the clearest and the most panoramic view without obstruction
- 8 base wraparound lens provides full front & side protection
- Scratch-resistant, polycarbonate lens provide polycarbonate lens
- H2MAX creates a high performing, superior anti-fog coating that is durable enough to withstand repeated cleaning without losing adhesion
- Ensures maximum clarity in the most extreme temperature and humidity conditions
- Adds a layer to the lens that is abrasion, chemical, and UV-resistant
- Lens Technology:
- Visible Light Transmitted - 2%
- UVA, UVB Blocked - 99%
- Blue Light Blocked - 99%
- IR Blocked - 99%
Specifications
Specifications
| Certifications/Compliance | ANSI Z87 |
| Lens Tint | Light Gray |
| For Use With (Application) | Eye Safety |
| Frame Color | Black |
| Temple Style | Slim Co-Injected |
| Lens Material | Polycarbonate |
| Frame Material | Polycarbonate |
| UV Protection | UV400 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.