Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caplugs™ (Evergreen Scientific) 15mL Conical Polystyrene Centrifuge Tubes

Catalog No. 0555514 Shop All Caplugs Products
Change view
Click to view available options
Closure Color:
Closure Not Included
Green
Packaging:
Box
Bulk
No. per Case:
500
1000
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Color Packaging No. per Case
05-555-14 Green Bulk 1000
05-552-0 Closure Not Included Box 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 05-555-14 Supplier Caplugs™ (Evergreen Scientific) Supplier No. 2402448G50
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Precision-molded from premium-grade, chemically inert plastics

  • Polystyrene tubes are glass clear, withstand up to 3000 × g, and are appropriate for use with mild acids (except higher alcohols) and salt
  • Accurate, easy-to-read graduations in 0.1mL intervals, from 0–1 and at 0.5mL intervals from 1–5mL, and every 1mL from 5–15
  • Outside diameter is 17mm; overall length is 120mm
  • Non-sterile tubes with screw caps are available in 125 tube-drawer boxes (4 boxes/case), or 1000 count bulk units
  • Two types of polyethylene stopper caps for use with unthreaded tubes are also available (Cat. Nos. 05-552-9 and 05-551-4)
  • All tubes are unassembled

Specifications

Closure Material Polypropylene
Closure Color Green
Diameter (English) Outside 0.7 in.
Capacity (Metric) 15 mL
Material Polystyrene
No. per Case 1000
Packaging Bulk
Sterility Non-sterile
Shape Conical
Length (Metric) 120 mm
Capacity (English) 0.507 oz.
Bottom Shape Conical
Closure Type Screw Cap
Diameter (Metric) 17 mm
Graduated Yes
Graduations 0 to 1 mL in 0.1 mL increments, 1 to 5 mL in 0.5 mL increments, 5 to 15 mL in 1 mL increments
Product Type Centrifuge Tube
Max. RCF 3000 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.