Learn More
Description
- Material: Polyethylene (PE)
- Color: Green
- Compatibility: 20 mL vials and 30 mL centrifuge tubes
- Packaging: Bulk, 1,000 per carton
- Compliance: 95 kPa
Specifications
Specifications
| Capacity (Metric) | 30 mL |
| Material | Polypropylene |
| For Use With | General purpose laboratory work, stronger acids (except oxidizing acids) or alkalis, alcohols, organic solvents, chlorinated and aromatic hydrocarbons (except xylene) and ketones |
| No. per Case | 1000 |
| Packaging | Bulk |
| Sterility | Non-sterile |
| Capacity (English) | 1.01 oz. |
| Closure Type | Screw Cap |
| Product Type | Centrifuge Tube Cap |
| Max. RCF | 6000 x g |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.