Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caplugs™ Evergreen Scientific BMC/Hitachi™ 717, 736, 737 Analyzer Sample Cups

Catalog No. 055551 Shop All Caplugs Products
Change view
Click to view available options
Volume (Metric):
2 to 2.5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
05-555-1 2 to 2.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 05-555-1 Supplier Caplugs™ Supplier No. 1271212B10
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with BMC/Hitachi Analyzer models 717, 736, and 737

  • Capacity: 2.0 to 2.5mL
  • Material: Polystyrene
  • Color: Blue

Specifications

Product Type Sample Cup
Material Polystyrene
Volume (Metric) 2 to 2.5 mL
Color Blue
For Use With (Equipment) BMC/Hitachi analyzer Models 717, 736, 737
For Use With (Application) Automated chemistry analyzers
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.