Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caplugs™ Evergreen Scientific Standard-Base Sample Cups

Catalog No. 0254420B Shop All Caplugs Products
Change view
Click to view available options
Volume (Metric):
2.5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
02-544-20B 2.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02-544-20B Supplier Caplugs™ Supplier No. 1270018020
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with automated chemistry analyzers

  • Polyethylene construction
  • Natural color
  • 2.5mL capacity
  • Standard base

Specifications

Material Polyethylene
Product Type Sample Cup
Color Natural
Volume (Metric) 2.5 mL
For Use With (Application) Automated chemistry analyzers
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.