Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caplugs™ (Evergreen Scientific) Sterile Polypropylene Culture Tubes

Catalog No. 22047510 Shop All Caplugs Products
Change view
Click to view available options
Closure Type:
Dual-position Cap
Not Included
Diameter (Metric):
12 mm
17 mm
Capacity (Metric):
5 mL
16 mL
Max. RCF:
3000 x g
6000 x g
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Type Diameter (Metric) Capacity (Metric) Max. RCF
22-047-510 Not Included 12 mm 5 mL 3000 x g
22-047-514 Dual-position Cap 17 mm 16 mL 6000 x g
22-047-511 Dual-position Cap 12 mm 5 mL 6000 x g
22-047-512 Not Included 17 mm 16 mL 6000 x g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 22-047-510 Supplier Caplugs™ (Evergreen Scientific) Supplier No. 2222367080
Add to Cart
Add to Cart
This item is not returnable. View return policy

Precision molded from premium-grade, chemically inert plastic materials

  • Gamma radiation sterilized; shipped ready to use
  • Tubes are constructed of polypropylene for toughness and chemical resistance
  • Polypropylene tubes are almost transparent and withstand centrifugation up to 6000 × g
  • Overfitting caps have inner ribs for two-position fits: loose for aerobic culturing and tight for anaerobic culturing and sealing
  • Tabs and/or rings allow easy removal and sealing
  • Screw caps have built-in sealing rings to provide leakproof closures
  • Available with or without caps; packaged in easy-to-open bags of 25 tubes each
  • Individual packaging available for 12 × 75mm, 17 × 100mm, and 16 × 125mm sizes (see Cat. Nos. 22-047-511, -514)

Specifications

Diameter (Metric) 12 mm
Max. RCF 3000 x g
Product Type Cell Culture Tube
Closure Type Not Included
Length (Metric) 75 mm
Material Polypropylene
Packaging Quantity 500/Cs.
Sterility Sterile
Capacity (Metric) 5 mL
Closure Included No
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.