Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caplugs™ (Evergreen Scientific) Sterile Polystyrene Culture Tubes

Catalog No. 22047508 Shop All Caplugs Products
Change view
Click to view available options
Capacity (Metric):
5 mL
8 mL
16 mL
19 mL
21 mL
Closure Type:
Dual-position Cap
Not Included
Screw Cap
Packaging Quantity:
20 Bags of 25
500/Cs.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Type Packaging Quantity
22-047-508 16 mL Dual-position Cap 20 Bags of 25
05-555-12 5 mL Not Included 20 Bags of 25
22-047-503 5 mL Dual-position Cap 500/Cs.
22-047-505 16 mL Not Included 20 Bags of 25
22-047-509 16 mL Dual-position Cap 500/Cs.
05-555-13 21 mL Screw Cap 20 Bags of 25
22-047-504 8 mL Screw Cap 20 Bags of 25
22-047-507 19 mL Screw Cap 500/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 22-047-508 Supplier Caplugs™ (Evergreen Scientific) Supplier No. 2222094050
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Precision molded from premium-grade, chemically inert plastic materials

  • Gamma radiation sterilized; shipped ready to use
  • Tubes are constructed of polystyrene for clarity
  • Polystyrene tubes may be centrifuged to 3000 × g
  • Overfitting caps have inner ribs for two-position fits: loose for aerobic culturing and tight for anaerobic culturing and sealing
  • Tabs and/or rings allow easy removal and sealing
  • Screw caps have built-in sealing rings to provide leakproof closures
  • Available with or without caps; packaged in easy-to-open bags of 25 tubes each
  • Individual packaging available for 12 × 75mm, 13 × 100mm, 17 × 100mm, and 16 × 125mm sizes (see Cat. Nos. 22-047-503, -509, and -507)

Specifications

Diameter (Metric) 17 mm
Max. RCF 3000 x g
Product Type Cell Culture Tube
Closure Type Dual-position Cap
Length (Metric) 100 mm
Material Polystyrene
Includes Two position cap
No. per Case 500/Cs.
Packaging Quantity 20 Bags of 25
Sterility Sterile
Capacity (Metric) 16 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.