Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Caplugs™ (Evergreen Scientific) Sterile Vials

Catalog No. 055562 Shop All Caplugs Products
Change view
Click to view available options
Volume (Metric):
5 mL
7 mL
10 mL
Quantity:
500 Cs.
500 Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Quantity
05-556-2 10 mL 500 Pk.
05-557-5 7 mL 500 Cs.
05-556-1 5 mL 500 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 05-556-2 Supplier Caplugs™ (Evergreen Scientific) Supplier No. 2223010080
Add to Cart
Add to Cart
This item is not returnable. View return policy

Specifications

Diameter (Metric) Outer 17 mm
Material Polypropylene
Sterility Sterile
Volume (Metric) 10 mL
For Use With (Application) Collecting or transporting general purpose specimens
Includes Cap
Volume (English) 0.33 oz.
Quantity 500 Pk.
Certifications/Compliance CE, ISO 9001:2008
Height (Metric) 54 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.