Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Aramid Fiber Hot Mill Gloves with EverGrip™ Nitrile Coating
GSA_VA

Catalog No. 19160839 Shop All Protective Industrial Products Inc. Products
Change view
Click to view available options
Size:
Small
Large
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19-160-839 Large
19-160-840 Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 19-160-839 Supplier PIP™ Supplier No. 43552L
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

EverGrip™ coating is made of specially formulated nitrile to resist melting and enhance grip capabilities. Aramid Fiber/Cotton blend shell provides protection against high temperatures, cuts, and abrasions.

  • Seamless construction increases comfort and breathability
  • Aramid Fiber/Cotton blend shell provides protection against high temperatures, cuts, and abrasion
  • 100% cotton lined for additional comfort and thermal protection
  • EverGrip™ coating is a specially formulated nitrile to resist melting and enhance grip
  • Ambidextrous pattern extends wear and reduces replacement costs
  • Open cuff allows for easy on and off

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Accelerator Free Yes
Applications Industrial
Coating Material Nitrile
Color Yellow
Hand Ambidextrous
Latex Free Yes
Material Aramid Fiber
Product Type Hot Mill Gloves
Size Large
Style Standard
For Use With (Application) Hot Metal Handling, Glass Handling, Foundries, and Forging Operations
Glove Cuff Style Continuous Knit
Hem Color Yellow
Liner Material Cotton
Series 43-552
Yarn Weight 24 oz.
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.