Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIG™ Everyday Use Cleanup Kit
SDP

Catalog No. 18366570 Shop All New Pig Corporation Products
Change view
Click to view available options
Absorbancy:
18.05 oz.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Absorbancy
18-366-570 18.05 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18-366-570 Supplier PIG™ Supplier No. KIT5001
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Single-use universal spill kit for cleaning up small messes.

  • Compact design lets you store a spill kit virtually anywhere you need one for fast response
  • Easy-open bag protects kit contents from dirt and moisture
  • Resealable bag can be used to contain used absorbents
  • Absorbs oils, coolants, solvents, water, etc.
  • Includes: 3 - 10 x 13 in. lightweight universal absorbent mat pad, 1 - 3-5 oz. pouch of loose absorbent, 1 - pair of XL nitrile gloves, 1 - 8 x 12 in. premoistened hand wipe, 1 - disposable scoop with scraper, 1 - resealable poly bag
  • Spill Kit dimensions are approximate

Specifications

Absorbancy 18.05 oz.
Material Polypropylene
Type Spill Kit
Length (English) 9.25 in.
Length (Metric) 23 cm
Width (English) 4 in.
Width (Metric) 10 cm
Height (English) 13 in.
Height (Metric) 33 cm
Weight (English) 1 lb.
Weight (Metric) 0.5 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.