Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Werner Co. EVO Anchor Receptacle for Wood Decking

Catalog No. 17103795
Change view
Click to view available options
Werner Co. Receptacle for Wood Decking
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
17-103-795 Werner Co. Receptacle for Wood Decking
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-103-795 Supplier Werner Co. Supplier No. A313000
Add to Cart
Add to Cart

EVO anchor receptacle for wood decking.

Everything needed to attach to wood decking. Pack of 25.

Specifications

Weight (English) 0.74 lb.
For Use With (Equipment) Wood Decking
Weight (Metric) 0.335 kg
For Use With (Application) Fall Protection
Width (English) 8.4 in.
Product Type Anchor Receptacle
Dimensions (L x W) 4.5 x 8.4 in.
Width (Metric) 21.336 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.