Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Arlington Scientific ASI Evolution Automated Syphilis Analyzer
SDP

Catalog No. 22415220 Shop All Arlington Scientific Products
Change view
Click to view available options
Shaking:
Orbital
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Shaking
22-415-220 Orbital
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 22-415-220 Supplier Arlington Scientific Supplier No. 2800000

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The ASI Evolution automates the traditional algorithm for syphilis. Process and analyze up to 190 samples per hour, and perform titers up to 1:2048.

  • Walk-a-way system
  • Run 190 tests/hour/analyzer
  • Titers up to 1:2048
  • FDA cleared for diagnostic and blood donor screening
  • Standardized methodology
  • Fewer false-positives
  • Detect, diagnose and monitor
  • Lowest cost automated syphilis test
  • FDA cleared for diagnostic and blood donor screening
  • LIMS capable
  • Minimal consumables required

Specifications

Cuvettes Yes
Detector Type Built-in Camera
Dimensions (L x W x H) 36.25 x 21.5 x 18.75 in.
Interface USB
Light Source LED with Adjustable Brightness
Measurement Speed 13 min.
Plate Type 48-well Microtiter Plates
Shaking Orbital
Software Type PC Software
Certifications/Compliance FDA Cleared, CE Marked, NRTL Listed
Depth (English) 21.5 in.
Depth (Metric) 54.6 cm
Description Automated Non-Treponemal RPR Syphilis Analyzer
Dispense Volume 2 to 950 μL
Dispensing Speed 4 μsec.
Electrical Requirements 100/240 V
Height (English) 18.75 in.
Height (Metric) 46.6 cm
Includes Analyzer, Laptop, 3 Sample Racks, Barcode reader, Operators manual
Measurement Type Proprietary Algorithm
Model 2800-000
No. of Dispensers 1
Sensitivity >99.10%
Software Language Versions English
Voltage 100/240 V
Warranty 12 Months
Weight (English) 78 lb.
Weight (Metric) 35 kg
Width (English) 36.25 in.
Width (Metric) 92.1 cm
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.