Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ansell MICROFLEX™ EVOLUTION ONE™ EV-2050 Latex Exam Gloves

Catalog No. 1146268A Shop All Ansell Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
11-462-68A X-Small
11-462-68B Small
11-462-68C Medium
11-462-68D Large
11-462-68E X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
N/A
Catalog No. 11-462-68A Supplier Ansell Supplier No. EV2050XS
Add to Cart
Add to Cart
This item is not returnable. View return policy
N/A

Exam gloves provide protection with maximum comfort for long shifts.

  • Comfortable latex: Soft latex provides comfort during extended wear
  • Fully textured: Offering a secure grip
  • Food handling compliance: Suitable for food handling applications
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance ASTM D3578, FDA21 CFR 177-2600
Certifications/Compliance (Europe) EN 420:2003 + A1:2009
Chemotherapeutic Rated No
Chlorinated Yes
Accelerator Free No
Applications Laboratory, Healthcare
AQL 1.5
Color Natural
Disposable Reusable
Exterior Finish Fully Textured
Finger Thickness (English) 5.9 mil
Finger Thickness (Metric) 0.15 mm
Laboratory/Cleanroom Use No
Latex Free No
Material Latex
Palm Thickness (English) 5.5 mil
Palm Thickness (Metric) 0.14 mm
Powdered Powder Free
Product Type Examination Gloves
Size X-Small
Sterility Non-sterile
Thickness (English) 5.9 mil
Thickness (Metric) 0.15 mm
FDA 510 (k) Yes
Glove Cuff Style Beaded
Model EV-2050
Series Evolution One™ EV-2050
Tensile Strength 25 MPa
Length (English) 9.6 in.
Length (Metric) 24.4 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

N/A

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.