Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Invitrogen™ EVOS™ Vessel Holder for Automated Stage, two 25 x 75 mm slides

Catalog No. 12563565
Change view
Click to view available options
Quantity:
1 each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
12-563-565 1 each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12-563-565 Supplier Invitrogen™ Supplier No. AMEPVH021
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For use with automated stage of the EVOS™ FL Auto Imaging System

  • Allows user to utilize different types of vessels for imaging
  • Fits microscope slide, cell culture flask or dish, or micro-well plate to stage of EVOS imaging systems for increased precision in sample alignment
  • Includes easy-to-change stage plates and vessel holders for this instrument platform
TRUSTED_SUSTAINABILITY

Specifications

Type Vessel Holder
Product Line EVOS
For Use With (Equipment) EVOS™ XL Core Imaging System, EVOS™ FL Color Imaging System, EVOS™ XL Imaging System, EVOS™ FL Imaging System, EVOS™ FL Auto Imaging System
Format 2 Slides
Holds 2 25 x 75 mm Microscope Slides
Quantity 1 each
How should the EVOS vessel holders be stored?

Store the EVOS vessel holders flat and protected from any contact with heavy objects as they can be distorted. Once the holders are distorted and no longer lay flat on the stage, they cannot be used. Store them individually in their own lidded plastic containers or small sturdy boxes.

How should I clean my EVOS vessel holders?

Wipe the vessel holder with paper towels or Kimwipes tissues dampened with 70% ethanol or 4,000 ppm hydrogen peroxide (H2O2).

I have an EVOS vessel that does not fit into any of the vessel holders that you offer. What are my options?

We do offer an option for making custom vessel holders. Please contact your Sales Representative for initiating a custom order.

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.