Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Invitrogen™ EVOS™ M5000 Imaging System PROMO BUNDLE

Catalog No. 12563631pm
Catalog No. 12-563-631PM Supplier Invitrogen™ Supplier No. AMF5000PM/DEL

Includes

  • EVOS™ M5000 Imaging System
  • EVOS™ M5000 Accessory Kit
  • EVOS™ M5000 Collateral Pack
  • Invitrogen™ EVOS™ Light Cube

Invitrogen™ EVOS™ M5000 Cell Imaging System brings simple, automated microscopy within reach. All-in-one design includes high resolution fluorescence imaging, unique color illumination, a full suite of fluorescent filters, and intuitive software. Promo Bundle comes with a free EVOS™ Light Cube.

The EVOS M5000 Imaging System offers you these important advantages:

  • Easy installation—no maintenance, assembly, alignment, or calibration
  • User-defined four-color fluorescence, transmitted light, and color applications
  • Autofocus, Z-stack capability, time-lapse imaging, and single-click multi-channel capture
  • On-board software for acquisition, analysis, and automated cell counting

Bundle includes the Invitrogen EVOS Light Cube which outputs remarkable intensity over a short light path that delivers superior fluorophore excitation

  • Each cube contains an LED, condensing optics, and hard-coated filters
  • Continuous illumination enables 50,000+ hour bulb lifetime
  • Adjustable light intensity reduces photobleaching

 

Fully Integrated Imaging System

The EVOS M5000 microscope combines precision components with a unique modern design functionality that enables high-quality fluorescence and color imaging anywhere with unprecedented flexibility. It is a fully integrated imaging system that combines precision optics, an 18.5 in. high-resolution articulated LCD monitor, and a highly sensitive 3.2 MP monochrome CMOS camera (2048 x 1536) with 3.45-μm pixel resolution. The monochrome camera affords the best sensitivity for detection of faint fluorescence signals and allows quantitative analysis. At the same time the condenser includes a novel LED-based RGB illumination scheme that enables high-quality, low-noise color image acquisition using the same monochrome sensor, enabling rendering of true color in transmitted light, which is beneficial when imaging stained tissue samples such as H&E stained tissue sections.

 

Versatile and Highly Configurable

With a five-position objective turret and the ability to acquire images in four fluorescence channels, transmitted light phase-contrast, and color, the optical system can be easily configured to meet your needs. Choose from our broad range of high-quality long-working-distance and coverslip-corrected objectives for use with plastic vessels or glass sides. Available from 1.25X to 100X magnification with achromat, fluorite, or apochromat correction, together with over twenty LED light cubes, the sample imaging options are limitless. Interchangeable vessel holders accommodate most vessel types and sizes, including slides, multi-well plates, culture flasks, and Petri dishes, and afford precise control and sample alignment by the automated stage.

 

Easy to Use and Reliable

The EVOS M5000 Imaging System is powerful, yet offers the simplicity of plug-and-play. It requires no warm-up or cool-down periods, allowing you to capture images in minutes. The environmentally safe, mercury-free LED lights are rated for 50,000 hours and afford exceptional stability and durability—you can turn the unit on and off whenever you need to image a sample. The long lifetime and low energy consumption translate into significantly lower operating costs compared to instruments with conventional light sources. Designed by biologists for biologists with a modern, icon-based interface, the EVOS M5000 microscope is remarkably easy to use.

Compliance

For Research Use Only. Not for use in diagnostic procedures

Warranty and Services

One year of warranty (standard warranty) is included with your instrument purchase

TRUSTED_SUSTAINABILITY

Specifications

Camera Highly sensitive 3.2 MP monochrome CMOS camera (2,048 x 1,536 pixels) with 3.45 μm pixel resolution
For Use With (Application) Fluorescence Microscopy
Includes Imaging System, Accessory Kit, Collateral Pack, Light Cube
Model M5000
Focus Distance 60 mm working distance
Magnification 1.25X to 100X
Objectives Multiple
Depth (English) 18 in.
Depth (Metric) 45.72 cm
Height (English) 23 in.
Height (Metric) 58.42 cm
Weight (English) 40 lb.
Weight (Metric) 18.15 kg
Width (Metric) 45.72 cm
Voltage 12 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.