Learn More
EVOS™ Olympus 40X Objective, super-apochromat, coverslip-corrected
Description
- Offers Apo correction from UV through IR ranges
- Cover-slip corrected objective equipped with adjustable collar to spherically correct for cover glass thickness between 0.11 and 0.23mm
- Can set the collar to the thickness of the coverslip being used
- #1.5 coverslips have a thickness of 0.17mm
- For unknown thickess, turn the collar in either direction while monitoring sample focus
- Compatible with EVOS Cell Imaging systems
- Offers optical performance from visible light to near infrared light
- Meets needs across spectrum of magnifications and optical specifications
Specifications
Specifications
| Type | Objective Lens |
| Product Line | EVOS |
| For Use With (Equipment) | EVOS™ XL Core Imaging System, EVOS™ FL Color Imaging System, EVOS™ XL Imaging System, EVOS™ FL Imaging System, EVOS™ FL Auto Imaging System |
| Includes | Vessels, Slides, Cell Culture Dishes, Flasks, Microtiter Well Plates |
| Lens Type | Super-apochromat |
| Magnification | 40X |
| Quantity | Each |
| Shipping Condition | Room Temperature |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.