Learn More
EVOS™ EVOS™ Onstage Vessel Holder, one Lab-Tek coverglass chamber slide
Description
- EVOS™ vessel holders allow a perfect fit of your microscope slide, cell culture flask or dish, or micro-well plate to the stage of the EVOS imaging systems for increased precision in sample alignment.
- EVOS stage plates hold vessel holders, thereby expanding the number of vessel holders available for the EVOS systems.
- With a snug and secure fit, yet readily switched, these accessories make imaging samples in a range of vessel holders convenient and easy.
Specifications
Specifications
| Type | Imaging System Vessel Holder |
| Product Line | EVOS |
| Description | Onstage Vessel Holder, one Lab-Tek coverglass chamber slide |
| For Use With (Equipment) | EVOS™ FL Auto Imaging System |
| Holds | 1 Nunc LabTech-I Chamber Slide |
| Dimensions | 159 mm x 109 mm |
| Quantity | 1 holder |
| Shipping Condition | Room Temperature |
Safety and Handling
For Research Use Only. Not for use in diagnostic procedures.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.