Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

CleanSpace™ EX Half Masks for PAPR System

Catalog No. 17800612 Shop All Cleanspace Technology Products
Change view
Click to view available options
Size:
Small
Medium
Large
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
17-800-612 Large
17-800-613 Small
17-800-611 Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-800-612 Supplier CleanSpace™ Supplier No. PAF0063
Add to Cart
Add to Cart

EX Half Masks are specifically designed to clip onto and complete the CleanSpace™ EX PAPR system.

  • Used with the revolutionary CleanSpace™ PAPR: lightweight, no hoses or belts
  • Half masks available in 3 sizes to facilitate a secure seal and a comfortable fit
  • Materials: Soft silicone cushion, nylon clips and polycarbonate (exhalation valve)
  • Mask Fit Test adaptor available for TSI PortaCount fit testing
  • Easy removal for cleaning
  • Transparent and facilitates communication
  • Half masks clip quickly onto the power units and are easily unclipped for cleaning
  • Soft silicone that readily moulds to the face and does not cause allergic dermatitis
  • Treated with an electrically conductive coating and have been approved for the use in Intrinsically safe environments

Specifications

Certifications/Compliance AS/NZS1716: 2012
Certifications (EN) EN 12942
Color Clear
Product Type PAPR Half Mask
Size Large
For Use With (Application) Mining, welding, manufacturing, smelting, construction, recycling plants, emergency services, agriculture, processing plants, grinding
For Use With (Equipment) PAF-1060
IP Rating IP66/67
Model PAF-0063
Storage Requirements Store at -10°C to 55°C
Dimensions (L x W x H) 170 x 130 x 70 mm
Weight (Metric) 125 g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.