Learn More
Description
- Exact volume transfer pipets are easy to use, economical and accurate. The pipets are produced from chemically resistant, low density polyethylene (LDPE) and are designed to dispense precise volumes. They are available in 5 popular sizes. Additional sizes are available on special order.
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Bulb Draw (Metric) | 50 μL |
| Calibrated | No |
| Material | LDPE |
| Sterility | Non-sterile |
| Graduated | No |
| Length (English) | 2.3 in. |
| Packaging Type | 500/Pk., 10 Pk/Cs. |
| Color | Natural |
| Volume (Metric) | 0.05 mL |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.