Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

METTLER TOLEDO™ Excellence Density Meter

Catalog No. 13940052 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Accuracy:
Up to 0.000005 g/cm3
Up to 0.00005 g/cm3
Up to 0.0001 g/cm3
Description:
4 decimal place density meter
5 decimal place density meter
6 decimal place density meter
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Accuracy Description
13-940-052 Up to 0.000005 g/cm3 6 decimal place density meter
13-940-050 Up to 0.0001 g/cm3 4 decimal place density meter
13-940-051 Up to 0.00005 g/cm3 5 decimal place density meter
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-940-052 Supplier METTLER TOLEDO™ Supplier No. 30474902
Earn Up to 5X the Fisher Scientific Buck$ with Purchase
View all promotions
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

The benchtop density meter can be used for a variety of applications, measuring almost any sample with high accuracy. With its intuitive operation and a modular workflow, you can easily terminate inaccuracy and generate repeatable results.

  • Fast measurements
  • Automatic temperature control from 0 to 95°C
  • One Click™ user interface helps simplify daily work
  • Measurements can be observed in real time, avoiding sampling errors
  • Compatible with a portfolio of autosamplers to save time, reduce costs and increases safety
TRUSTED_SUSTAINABILITY

Specifications

Display Type 7 in. display with color touchscreen
Languages English, Chinese, German, Spanish, French, Italian, Portuguese, Russian, Polish
Product Type Excellence Density Meter with a Syringe Holder for Precise Sampling
Temperature Range (Metric) 0°C to 95°C
Tolerance ±0.000005
Height (Metric) 226 mm
Weight (Metric) 17.5 kg
Accuracy Up to 0.000005 g/cm3
Measurement Range 0 to 3
Resolution 0.000001
Sample Volume 1.5 mL
Description 6 decimal place density meter
For Use With (Application) Measuring Density, Specific Gravity, Alcohol, Sugar, API
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.