Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Conductive Plastic Handling Tweezers

Catalog No. p-4579632 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (Metric):
114 mm
117 mm
120 mm
Tip Style:
Angled, Sharp
Narrow Straight Duckbilled, Wide
Narrow Straight, Flat Round
Straight Tapered Duckbilled Blunt, Flat
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Tip Style
17-467-185 120 mm Angled, Sharp
17-467-250 114 mm Narrow Straight Duckbilled, Wide
17-467-349 117 mm Narrow Straight, Flat Round
18-100-815 117 mm Straight Tapered Duckbilled Blunt, Flat
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17-467-185 Supplier Excelta™ Supplier No. 6ESD
Only null left
Add to Cart
Edge
Add to Cart

High temperature-resistant plastic

  • Material: Plastic
  • Temperature resistant to 100°C (212°F)
  • Color: Black/Gray

Specifications

Tip Style Angled, Sharp
Length (English) 4.75 in.
Material Plastic
Length (Metric) 120 mm
Product Type Tweezers, Conductive
Quantity (No. per Case) Each
Precision Fine
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.