Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Corporation Pen-Vac™ Pro Series Vacuum Pick-up System

Catalog No. 17468506 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (English):
5 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
17-468-506 5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-468-506 Supplier Excelta™ Supplier No. PV3AESD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Length is 5 in. and 0.5 in. round
  • Comes with six Bun-N static dissipative vacuum cups and probes (Mfr. Nos. PVB-CB-18, PVB-CB-14, PVB-CB-38, PVS-CGÇïB-18, PVS-CB-14, PVS-CB-38)

Specifications

Length (English) 5 in.
Length (Metric) 12.7 cm
Includes 4.25 in. Hand piece and 6 tip attachments (3 angled and 3 straight probes with 0.125, 0.25 and 0.37 in. cups)
Product Type Vacuum Pickup Pen-Vac™ Pro ESD-safe Pen
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.