Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Precision Tweezers with Tapered Tips with High Precision Points

Catalog No. p-4579529 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (Metric):
108 mm
114 mm
Precision:
Fine
General
High
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Precision
17-467-147 108 mm High
17-467-149 108 mm Fine
17-467-160 114 mm General
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-467-147 Supplier Excelta™ Supplier No. 4SA
Only null left
Add to Cart
Add to Cart

Precision Tweezers with Tapered Tips with High Precision Points offer extreme precision for work under microscopes.

  • Antimagnetic stainless steel
  • Straight tapered ultra-fine tip enhances visibility under microscopes
  • Overall length: 4.25 in.

Specifications

Tip Style Straight Tapered, Ultra Fine
Length (English) 4.5 in.
Material Stainless Steel
Length (Metric) 108 mm
Product Type Tweezers, Electronic
Quantity (No. per Case) 1 Ea.
For Use With (Application) For working under a scope
Height (English) Body 0.015 in.
Height (Metric) Body 0.038 cm
Precision High
Width (English) Body 0.32 in.
Width (English) Tip 0.005 in.
Width (Metric) Body 0.81 cm
Width (Metric) Tip 0.13 mm
Thickness (English) Tip 0.003 in.
Thickness (Metric) Tip 0.08 mm
Style Microscopic
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.