Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Fine Blade Scissors

Catalog No. p-4681044 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (Metric):
11.5 cm
12.1 cm
Blade Style:
Angled at 60°
Straight, Slim
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Blade Style
17-467-698 12.1 cm Straight, Slim
17-467-697 11.5 cm Angled at 60°
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-467-698 Supplier Excelta™ Supplier No. 271
Only null left
Add to Cart
Add to Cart

Stainless steel construction features long handles

  • Blade length: 1.25 in.

Specifications

Blade Style Straight, Slim
Length (English) 4.75 in.
Length (Metric) 12.1 cm
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.