Learn More
Excelta™ Excelta™ Fine Precision (Two Star) Stainless Steel Dressing Forceps
Shop All Excelta Corporation ProductsDescription
- Made of anti magnetic Stainless steel
- Straight serrated square point
Specifications
Specifications
| Product Type | Forceps, Dressing |
| Material | Stainless Steel |
| Tip Style | Straight Serrated, Square |
| Length (English) | 4.5 in. |
| Length (Metric) | 115 mm |
| Width (English) | 0.34 in. |
| Width (Metric) | 8.65 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.