Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Hard Wire Cutters with Carbide Inserts

Catalog No. p-4678065 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (English):
4.25 in.
4.5 in.
5.5 in.
6 in.
Head Style:
Large Round
Medium Round
Small Round
Small Tapered
Tapered
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Head Style
17-467-410 5.5 in. Large Round
17-467-411 4.5 in. Medium Round
17-467-669 6 in. Tapered
16-050-101 4.5 in. Small Round
16-050-102 4.25 in. Small Tapered
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17-467-410 Supplier Excelta™ Supplier No. 2896EHT
Only null left
Add to Cart
Add to Cart

Stainless steel body

  • Fine precision
  • ESD-safe foam cushioned grip

Specifications

Grade Fine Precision
Head Style Large Round
Length (English) 5.5 in.
Length (Metric) 13.97 cm
Material Stainless Steel
Capacity (English) 0.012 to 0.064 in. (soft), 0.012 to 0.032 in. (hard)
Cut Type Semi-flush
Grip Type ESD-safe soft foam cushion
Includes Tungsten Carbide inserts, Stainless Steel leaf springs
Length (English) Head 0.72 in.
Length (Metric) Head 1.84 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.