Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ High Precision Angulated Cutting Tweezers: Carbon Steel

Catalog No. 17456028 Shop All Excelta Corporation Products
Change view
Click to view available options
Length (English):
4.375 in.
4.5 in.
Tip Style:
High Precision, Angled
High Precision, Angled Fine
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Tip Style
17-456-028 4.5 in. High Precision, Angled
17-456-063 4.375 in. High Precision, Angled
18-100-822 4.5 in. High Precision, Angled Fine
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17-456-028 Supplier Excelta™ Supplier No. 15AGW
Add to Cart
Add to Cart

With ESD-safe coating to prevent surface rust

  • For cutting and stripping
  • Made of carbon steel

Specifications

Product Type Tweezers, Cutting
Length (English) 4.5 in.
Length (Metric) 114 mm
Material Carbon Steel
Description Tip Size: 5.38 x 9.38mm
For Use With (Application) For general purpose cutting of soft wire up to 0.01 in.
Height (English) 0.015 in.
Height (Metric) 0.03 cm
Includes ESD safe epoxy coating
No. per Case Each
Tip Style High Precision, Angled
Width (English) 0.32 in.
Width (Metric) 0.81 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.