Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Magna-Lie Illuminated Optical Magnifier

Catalog No. 17467626 Shop All Excelta Corporation Products
Change view
Click to view available options
Magnification:
5x
Length (English) Focal:
3.5 in.
Length (Metric) Focal:
8.89 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Length (English) Focal Length (Metric) Focal
17-467-626 5x 3.5 in. 8.89 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-467-626 Supplier Excelta™ Supplier No. 401

missing translation for 'validMainframeMsg'

Features durable impact resistant case.

Specifications

Length (Metric) Focal 8.89 cm
Product Type Magnifier, Illuminated Optical
Weight (Metric) 42.52 g
Diameter (Metric) Lens 3.17 cm
Diameter (Englis) Lens 1.25 in.
Magnification 5x
For Use With (Application) For quality control and inspection personnel
Length (English) Focal 3.5 in.
Lighting GE Magnifying Bulb
Weight (English) 1.5 oz.
Includes 2 Replaceable batteries, unbreakable Plastic case
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.